Beli relay schneider electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 3 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 4 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Harmony Electromechanical Relays Socket RXZ Series (Soket Relai Elektromekanik)atribut:
- Product or Component Type: Socket
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/Oatribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 2 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini)atribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Schneider Electric Relay 24V DCDeskripsi:RXM Series Miniature Relays with LED. Schneider Electric's small Zelio RXM miniature relays with LED allow you to increase functionality within electrical enclosures. This is especially useful for industrial applications such as machinery, building equipment, and HVAC. RXZE2 type based miniature plug-in relay range Easy to use - no adjustments required for standard applications Easy to integrate into current devices and adaptable to all voltages Equipped with test button and mechanical indicator of relay status Base for DIN rail or screw-compatible assembly sold separatelyatribut:
- Dimensions (mm): 21×40×27
- Rated Coil Voltage (V): DC24
- Number of Poles: 4
- Contact Configuration: 4PDT
- Terminal Shape: Plug-in Terminals
- Rated Insulation Voltage (V): 250(IEC), 300C(SA), 300(UL)
- Coil Resistance (ohm): 650
- Coil Voltage (V): 24(DC)
- Contact Material: Silver Alloy
- Electrical Durability: 100000 cycle resistance
- Maximum Switching Voltage (V): 250 (AC); 28 (DC)
- Mechanical Durability: 10,000,000 cycles
- Operating Temperature (°C): -40 to 85
- Pollution Level: 2 (usage environment)
- Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)atribut:
- Modular Type: Plastik
- Width (mm): 30
- COMON RS232C Cross Cable 1.8mDeskripsi:A cross-connected RS-232C cable.atribut:
- Type: D-sub 9 pin (female) - D-sub 9 pin (female)
- Length (m): About 1.8
- Connection: Cross
- DORMER Bor Senter HSS A200Deskripsi:For providing a starting hole for larger-sized drill bit.atribut:
- Material: HSS (High Speed Steel)
- Showa Corp. Flow Proper Units (Sambungan Lurus)Deskripsi:Flow Proper Units are to be installed within a resistant type system utilizing the intermittent / cyclic distribution method. Flow Proper Units enable delivery of oil at a required flow rate and can be attached to Dester Units (Distribution Block) or individual lubrication points.6 types of connector combinations are available, each with a selection of 7 oil flow rates. As the classification number increases a step, the flow rate doubles, allowing flow manipulation.These units are to be used in conjunction with accumulative pressure type pumps (ref. page 3). Flow Proper Units are not to be utilized with volumetric type pumps, grease pumps or LA type hand pumps.atribut:
- Recommended Viscosity (mm²/s): 20-500
- Operating Pressure (MPa) : 0.15-2
- Schneider Electric Universal Plug-in Relay Zelio RUM 3 C/Oatribut:
- Product or Component Type: Plug-In Relay
- Contacts Type And Composition: 3 C/O
- Control Type: Lockable test button
- Range of Product: Zelio Relay
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- ABB Pluggable Interface RelayDeskripsi:The Cr-Mx024Ac2 Pluggable Interface Relay Is From The Cr-Mx (Miniature) Relay Range. This Relay Operates With A 24 V Ac Rated Control Supply Voltage And Has A 2 C/O (Spdt) Output With Contacts Rated At 250 V / 7 A. Standard Sockets, Pluggable Function Modules, Holders And Markers Are Available As Accessories.atribut:
- Product Width (mm): 21.5
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
Daftar Harga relay schneider electric Terbaru October 2026
| Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini) | Rp58.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini) | Rp38.900 |
| Schneider Electric Harmony Electromechanical Relays Socket RXZ Series (Soket Relai Elektromekanik) | Rp41.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/O | Rp30.900 |
| Schneider Electric Zelio Timer Relays (Relai Pewaktu) | Rp55.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini) | Rp48.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini) | Rp28.900 |
| Schneider Electric Relay 24V DC | Rp329.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol) | Rp90.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/6aP102072226-11.jpg)
/8dP102072301-32.jpg)
/6uP103101246-4.jpg)

/6lP103101237-31.jpg)
/ijP103106667-24.jpg)
/diP102072486-6.jpg)

/71P103103253-789.jpg)
/k8P102073728-2.jpg)


/76P102415258-3.jpg)
%20Lurus/Showa%20Corp_%20Flow%20Proper%20Units%20(Sambungan%20Lurus)/liP106748774-1.jpg)
/2zP106757107-1.jpg)

/bpP103102421-11.jpg)


/60P101000216-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)